Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AK Bouffant/Bootie Dispenser

Catalog No. 19805786
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (D x W x H) Interior:
10 x 10 x 10 in.
12 x 12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
19-805-786 12 x 12 x 12 in.
17-987-140K 10 x 10 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-786 Supplier AK Supplier No. AK263
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dispense booties, bouffants, and other similarly sized apparel with ease. The AK Bouffant/Bootie Dispenser features a round, front-based center opening for easy removal of stored apparel and is available in two sizes.

  • Versatile design allows for dispensation of a variety of apparel supplies
  • Top-loading hinged lid for easy re-stocking
  • Can be wall-mounted or used free standing
  • Made of 0.125 in high impact PETG

Order Info

Dimensions: 10L x 10W x 10 in.H (25.4 x 25.4 x 25.4cm)

Specifications

Product Type Apparel Dispenser
Color Clear
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Dimensions (D x W x H) Interior 12 x 12 x 12 in.
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Material PETG
Mounting Free-standing or Wall Mount
Product Style Hinged Lid
Thickness (English) 0.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.