Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AK Frock Dispenser

Catalog No. 17987140
Encompass
Encompass_Preferred
Change view
Click to view available options
Dispenser
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-987-140 Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-987-140 Supplier AK Supplier No. AK1485
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Large capacity dispenser for storing frocks. Angled lid with handle for easy loading.

Order Info

Made of .25 clear acrylic and white ABS. Measures 15 1/2L x 22W x 30 in.H (39 x 56 x 76cm).

Specifications

Product Type Apparel Dispenser
Color Clear, White
Width (English) 6.5 in.
Width (Metric) 25.4 cm
Height (Metric) 76.2 cm
Material Acrylic, ABS
Mounting Free-standing or Wall Mount
For Use With (Application) For storing frocks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.