Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AK, Ltd. Ear Plug Holder

Ear plug holder with lid provides quick and easy access in designated areas. Constructed from a clear, high-impact material to hold disposable ear plugs.

Supplier:  AK, Ltd. AK308

Catalog No. 19-805-789


Only null left
Add to Cart

Description

Description

  • Provides quick and easy access to ear plugs
  • Wall mount or free standing
  • Made of high impact PETG
  • Dimensions 9 W x 3-1/2 H x 6-3/4 D in.
Specifications

Specifications

6.75 x 9 x 3.5 in. (17.1 x 23 x 8.9 cm)
3.5 in.
Ear plugs
9 in.
Ear Plug Dispenser
Reusable
Wall Mountable, Free-standing
Ear Plug Storage and Dispensing
8.9 cm
8.9 cm
6.75 in.
17.1 cm
PETG
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.