Learn More
Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets
Description
Includes
Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.
For heavy-duty, color-coded storage/organization
Super durable cabinets are available with five different drawer sizes and colors.
Cabinet
- Heavy-duty welded-steel frame with long-lasting powder-coated finish
- Built-in nesting feet for safe, stable stacking
- Four keyhole slots for easy wall mounting
- Designed to fit side-by-side on standard 36 in.-wide shelving
- Dimensions: 11D x 17W x 11 in.H
Drawers
- Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
- Label holder and transparent window for content identification
- Drawers available in black, blue, gray, red and yellow
- Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
- Rear stop tab prevents spills and loss
Order Info
Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Width (English) | 17 in. |
| Width (Metric) Drawer | 10.16 cm |
| Surface Coating | Powder Coated |
| Width (English) Drawer | 4 in. |
| Color | Gray |
| Depth (English) Drawer | 10.56 in. |
| Depth (English) | 17 in. |
| Depth (Metric) Drawer | 26.82 cm |
| Depth (Metric) | 43.18 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.