Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Akro-Grid Storage Totes: 0.96 cu. ft./40 lb.

Catalog No. p-4904501
Encompass
Change view
Click to view available options
Color:
Blue
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08-757-655 Blue
08-757-801 Gray
08-757-802 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-757-655 Supplier Akro-Mils™ Supplier No. 33226BLUE
Only null left
Add to Cart
Add to Cart

With optional lengthwise and crosswise dividers for smaller storage

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately

Specifications

Type Storage Tote
Material Plastic
Color Blue
Shape Rectangular
Capacity (English) 0.96 cu. ft., 40 lb., 7.2 gal.
Capacity (Metric) 27.18 L
For Use With (Application) Work-In-Process Transfer
Dimensions (L x W x H) 22.38 x 17.38 x 6 in.
Length (English) 22.375 in.
Length (English) Interior 19.875 to 20.125 in.
Length (Metric) 56.8 cm
Length (Metric) Interior 37.1 to 38.1 cm
Width (English) 17.375 in.
Width (English) Interior 14.875 to 15.125 in.
Width (Metric) 44 cm
Width (Metric) Interior 37.8 to 38.4 cm
Height (English) 6 in.
Height (English) Interior 5.875 in.
Height (Metric) 15.2 cm
Height (Metric) Interior 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.