Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Attached Lid Containers: 80 lb. Capacity

Catalog No. 08757687
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
Dimensions (L x W x H):
24 x 19.5 x 12.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08-757-687 Gray 24 x 19.5 x 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-757-687 Supplier Akro-Mils™ Supplier No. 39175
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reusable shipping, distribution, order picking and storage containers

These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.

  • 100% Recyclable
  • Stack and nest for optimal space utilization; totes interwork for easy pallet loading
  • Non-steel hinge lightens load
  • Ergonomically designed, molded-in handle grips facilitate lifting and carrying
  • Textured bottoms for sure grip on conveyor belts
  • Padlock eye on both ends accommodates security ties

Specifications

Type Storage Bin
Color Gray
Shape Rectangular
Capacity (English) 2.3 cu. ft., 80 lb., 17.2 gal.
For Use With (Application) Closed-Loop Distribution, Storage
Dimensions (L x W x H) 24 x 19.5 x 12.5 in.
Length (English) 24 in.
Length (English) Interior 22 in.
Length (Metric) 61 cm
Length (Metric) Interior 55.8 cm
Width (English) 19.5 in.
Width (English) Interior 18 in.
Width (Metric) 49.5 cm
Width (Metric) Interior 45.7 cm
Height (English) 12.5 in.
Height (English) Interior 11 in.
Height (Metric) 31.7 cm
Height (Metric) Interior 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.