Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Industrial-Grade Polymer Shelf Bin

Catalog No. 08757824
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
Dimensions (L x W x H):
23.6 x 11.12 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08-757-824 Yellow 23.6 x 11.12 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-757-824 Supplier Akro-Mils™ Supplier No. 30174YELLO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty bin ideal for retail settings

  • Durable industrial-grade polymer construction outlasts corrugated bins, reducing replacement costs
  • Works with 30.5, 45.7 and 61cm (12, 18 and 24 in.) deep shelving and with vertical storage and retrieval units
  • Can be fully loaded without bulging or cracking
  • Provides an attractive, neat appearance
  • Exterior: 59.94 × 28.49 × 10.16cm (23.6 × 11.12 × 4 in.)
  • Interior: 56.15 × 25.4 × 10.16cm (22.12 × 10 × 4 in.)
  • Color: Yellow

Specifications

Type Storage Bin
Material Plastic
Color Yellow
Shape Rectangular
Capacity (English) 513 cu. in.
For Use With (Application) Storage
Dimensions (L x W x H) 23.6 x 11.12 x 4 in.
Length (English) 23.625 in.
Length (Metric) 59.94 cm
Width (English) 11.125 in.
Width (Metric) 28.49 cm
Height (English) 4 in.
Height (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.