Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ One-Sided Rail Racks

Catalog No. 08757640
Encompass
Encompass_Preferred
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-757-640 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-757-640 Supplier Akro-Mils™ Supplier No. 30008
Only null left
Add to Cart
Add to Cart

Space-saving hanging systems for AkroBins™

Rack assemblies are designed to meet a wide range of needs.

  • Single-sided units for against-the-wall placement
  • Heavy-duty steel for strength and durability
  • Capacity: 250 lb.
  • Securely support five sizes of AkroBins
  • Afford fast/easy organization and parts retrieval
  • Flexible assembly: configure as 12 or 16 rails
  • Powder-coated finish stands up to heavy use
  • Dimensions: 36L x 14 1/8W x 53 in.H

Order Info

AkroBins sold separately.

Specifications

Type Bin Rack
Material Steel
Shape Rectangular
Capacity (English) 250 lb.
Length (English) 36 in.
Width (English) 14.125 in.
Height (English) 53 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.