Learn More
Akro-Mils™ Storage-Go-Round Rotary System
Description
Requires
Assembly
Access up to 20 modular cabinets and as many as 560 drawers in less than one square yard of floor space.
- Accommodates Akro-Mils 19-Series heavy-duty cabinets (28, 20, 16, 15 and 9-drawer models)
- All cabinets are 11D x 17W x 11H (must be ordered separately)
- Cabinets have welded steel frame and durable powder-coated finish
- Choice of drawer colors and sizes; dividers also available for customized storage
- Rotary system holds up to 1000 lb. of parts
- Swing diameter: 43 5/8 in.
Order Info
Order cabinets, drawers and dividers separately. Please contact your Fisher Scientific Sales Representative for coordinating part numbers.
Specifications
Specifications
| Type | Storage Kit |
| Material | Steel |
| Shape | Rectangular |
| Capacity (English) | 1000 lb. |
| For Use With | 1,941,619,715, 19228, 19320, 19909 |
| Length (English) | 31 in. |
| Width (English) | 31 in. |
| Height (English) | 60 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.