Learn More
Akro-Mils™ Storage Shelf Bins for 18in. Shelves
Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 18 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Specifications
Specifications
| Type | Storage Bin |
| Material | Plastic |
| Color | Yellow |
| Shape | Rectangular |
| Capacity (English) | 214 cu. in. |
| For Use With (Application) | Storage |
| Length (English) | 17.875 in. |
| Length (English) Interior | 16.5 in. |
| Width (English) | 8.375 in. |
| Width (English) Interior | 7.12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.