Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Storage Shelf Bins for 18in. Shelves

Catalog No. 08757905
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Width (English):
4.125 in.
6.625 in.
8.375 in.
11.125 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
08-757-905 Green 11.125 in.
08-757-615 Blue 8.375 in.
08-757-630 Blue 6.625 in.
08-757-631 Blue 11.125 in.
08-757-891 Red 4.125 in.
08-757-892 Yellow 4.125 in.
08-757-893 Green 4.125 in.
08-757-898 Green 6.625 in.
08-757-897 Yellow 6.625 in.
08-757-895 Red 6.625 in.
08-757-899 Red 8.375 in.
08-757-901 Green 8.375 in.
08-757-900 Yellow 8.375 in.
08-757-904 Yellow 11.125 in.
08-757-903 Red 11.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 08-757-905 Supplier Akro-Mils™ Supplier No. 30178GREEN
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene strength and durability

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 18 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Type Storage Bin
Material Plastic
Color Green
Shape Rectangular
Capacity (English) 292 cu. in.
For Use With (Application) Storage
Length (English) 17.875 in.
Length (English) Interior 16.5 in.
Width (English) 11.125 in.
Width (English) Interior 10 in.
Height (English) 4 in.
Height (English) Interior 4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.