Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ AkroBins™ Small Storage Bin Accessories: Bin Lids

Catalog No. 08757638
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
10.87 x 5.5 x 5 in.
5.38L x 4.012W x 3 in. H
7.38L x 4.12W x 3 in. H
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
08-757-638 7.38L x 4.12W x 3 in. H
08-757-616 10.87 x 5.5 x 5 in.
08-757-619 5.38L x 4.012W x 3 in. H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-757-638 Supplier Akro-Mils™ Supplier No. 30221CRY
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bin Lids for use with Akro-Mils AkroBins Small Storage Bins

Warranty and Services

One-year limited

Specifications

Type Bin Lid
Color Clear
Dimensions (L x W x H) 7.38L x 4.12W x 3 in. H
Length (English) 7.38 in.
Width (English) 4.12 in.
Height (English) 3 in.
For Use With (Equipment) 30220 Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.