Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva AKTA Start Chromatography System

Catalog No. 29022094 Shop All Cytiva Products
Change view
Click to view available options
Flow Rate:
0.5 to 5 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
29-022-094 0.5 to 5 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29-022-094 Supplier Cytiva Supplier No. 29022094

This product is not available for purchase online. For additional information, please contact your Fisher Scientific Technical Sales Representative.

missing translation for 'validMainframeMsg'

AKTA start is an easy-to-use chromatography system that automates manual purification procedures using for example HiTrap columns.

AKTA start is a preparative chromatography system for laboratory scale protein purification. AKTA start is designed as a stand-alone system, with intuitive design, simple flow path, and user-friendly interface. With AKTA start it is easy to purify a wide variety of proteins using built-in quick start methods or predefined templates, or by creating your own methods. AKTA start can be combined with the Frac30 fraction collector, the user-friendly UNICORN™ start 1.0 control software, and application-focused prepacked columns for an automated solution.

AKTA start offers the following features:

  • Compact solution for quick and reliable one-step protein purification
  • Sample injection and fraction collection options
  • Quick start methods and templates for common purification techniques
  • Intuitive touchscreen display and real-time monitoring
TRUSTED_SUSTAINABILITY

Specifications

Type AKTA Start Chromatography System
Flow Rate 0.5 to 5 mL/min.
Height (Metric) 360 mm
Quantity 1 Ea.
For Use With (Application) Using Example HiTrap Columns
Includes Standalone system with accessory box and user documentation, Fraction collector and UNICORN start software are optional modules
Width (Metric) 340 mm
Operating Pressure 0.5 Mpa
Voltage 100/120/220/240 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.