Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Al-23 Tube, One End Closed

Catalog No. AA30069QAT
Change view
Click to view available options
Diameter (Metric) Inside:
1.6 mm
2 mm
3 mm
4 mm
6 mm
8 mm
12 mm
15 mm
18 mm
25 mm
38 mm
42 mm
Diameter (Metric) Outside:
3 mm
4 mm
6 mm
7 mm
10 mm
12 mm
16 mm
20 mm
24 mm
30 mm
45 mm
50 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Diameter (Metric) Outside
AA30069QAT 6 mm 10 mm
AA30059QAT 1.6 mm 3 mm
AA30076QAT 12 mm 16 mm
AA30077QAT 15 mm 20 mm
AA30078QAT 18 mm 24 mm
AA30084QAT 42 mm 50 mm
AA30062QAT 2 mm 4 mm
AA30064QAT 3 mm 6 mm
AA30066QAT 4 mm 7 mm
AA30073QAT 8 mm 12 mm
AA30080QAT 25 mm 30 mm
AA30083QAT 38 mm 45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. AA30069QAT Supplier Thermo Scientific™ Supplier No. 30069QAT

Specifications

Quantity 400 mm
Diameter (Metric) Inside 6 mm
Diameter (Metric) Outside 10 mm
Form Solid
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.