Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Albumin, Human, 1X Cryst. Lyoph., Purity: 97-99%, 5g

Catalog No. ICN823032 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN823032 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN823032 Supplier MP Biomedicals™ Supplier No. 08823032
Add to Cart
Add to Cart

Specifications

For Use With (Application) Immunoassay, Mammalian Cell Culture
Name Human Albumin Crystallized (1X COHN)
Preparation Method Cohn Method IV
Purification Method PCR
Quantity 5 g
Storage Requirements 2° to 8°C
Form Lyophilized
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.