Learn More
Description
- Staining Results-
- Acidic Sulfated Mucosubstances-Blue
- Hyaluronic Acid-Blue
- Sialomucins-Blue
- Nuclei-Red
- Control Tissue- Small Intestine, Appendix, Colon
- Components-
- Acetic Acid Solution (3%)- 2 x 30 mL
- Alcian Blue Solution (pH 2.5)- 30 mL
- Nuclear Fast Red (Enhanced)- 30 mL
- Storage-Room temperature
- Guarantee-6 months from date of receipt
Specifications
Specifications
| Product Line | Novus |
| Quantity | 1 Kit |
| Storage Requirements | Room temperature |
| Product Type | Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
