Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Alcohol Burner Stand
SDPSCI_ED

Catalog No. S66967 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Includes:
Ceramic Center on Wire Gauze Top
Heavy Wire Gauze Top
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S66967 Heavy Wire Gauze Top
S67184 Ceramic Center on Wire Gauze Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S66967 Supplier United Scientific™ Supplier No. ABSP05
Add to Cart
Add to Cart

The Alcohol Burner Stand accommodates a variety of burner sizes.

  • Made of chrome-plated steel wire with heavy wire gauze top
  • Overall height is 5 in. (12.7 cm); accommodates all burner sizes
  • S67184 features a ceramic center on the wire gauze top

Specifications

Product Type Stand
For Use With (Equipment) Accomodates burners of all sizes
Gas Type All
Length (English) 4 in.
Length (Metric) 101.6 mm
Material Plated Steel
Size 5 in. Tall
Construction Steel wire, Zinc-plated
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Heavy Wire Gauze Top
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.