Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Alcohol-free Foam Hand Sanitizer
BIOPHARMA

Catalog No. 19138901 Shop All Contec Inc. Products
Change view
Click to view available options
Quantity:
48/Cs.
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-138-901 6/Cs.
19-138-902 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-138-901 Supplier Contec™ Supplier No. HAND0200

Kills up to 99%* of most common germs after a 15 second wet time. Contec™ Alcohol-free Foam Hand Sanitizer is a waterless hand sanitizer and is a better alternative to alcohol-based products. It contains no triclosan or alcohol and leaves hands feeling moisturized and conditioned. Intended for use with Contec™ Alcohol-Free Foam Hand Sanitizer Dispensers.

  • Contec Alcohol-Free Foam Hand Sanitizer is a waterless hand sanitizer that kills up to 99.9999%* of most common germs after a 15 second wet time
  • A better alternative to alcohol-based products, Contec Alcohol-Free Foam Hand Sanitizer contains no triclosan or alcohol and leaves hands feeling moisturized and conditioned
  • Because it does not contain alcohol, Contec Alcohol-Free Foam Hand Sanitizer will not sting or irritate when applied to skin; this alcohol-free formula also eliminates problems with absorption and/or ingestion
  • CDC guideline compliant E3 classification
  • Contec Alcohol-Free Foam Hand Sanitizer Dispensers sold separately

Specifications

Product Type Hand Sanitizer
Sterility Non-sterile
Autoclavable Not Autoclavable
Filtered Unfiltered
For Use With (Application) Kills 99.9999% of germs on hands in 15 sec.
For Use With (Equipment) Contec HAND0300, HAND0301, HAND0304, HAND0311
Quantity 6/Cs.
Volume (English) 42.3 oz.
Volume (Metric) 1.25 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.