Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Aldrich™ TLC Developing Tank - Cylindrical Glass Tank

Catalog No. 111010863 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Height (Metric):
10.5 cm
21 cm
Quantity:
1/Pk.
6 x 1/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Quantity
11-101-0863 10.5 cm 1/Pk.
11-100-8839 10.5 cm 6 x 1/Pk.
11-101-0723 21 cm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-0863 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2439061EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Aldrich™ TLC developing tanks are used to develop TLC plates.

Can be used as a staining chamber. Made of glass with lid. Compact size offers good plate visibility and minimal solvent use.
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Quantity 1/Pk.
For Use With (Application) TLC
Product Line Aldrich
Height (Metric) 10.5 cm
Diameter (Metric) Outer 6.5 cm

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.