Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies ali-Q 2 Maintenace Parts and Accessories
SDP

Catalog No. 10101127 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Type:
Kickstand
Nozzle Cover
Nozzle Filter
Nozzle Insert
Power Supply
Rechargeable Battery
Replacement Battery Cover
Wall Mount
Quantity:
1 Ea.
2 Ea.
5/Pk.
Pore Size:
0.22 μm
0.45 μm
N/A
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Type Quantity Pore Size
10-101-127 Non-sterile Nozzle Filter 5/Pk. 0.22 μm
10-101-128 Sterile Nozzle Filter 5/Pk. 0.22 μm
10-101-129 Sterile Nozzle Filter 5/Pk. 0.45 μm
10-101-109 Non-sterile Nozzle Cover 5/Pk. 0.45 μm
10-101-130 Non-sterile Kickstand 1 Ea. N/A
10-101-113 Non-sterile Wall Mount 1 Ea. N/A
10-101-112 Non-sterile Power Supply 1 Ea. N/A
10-101-111 Non-sterile Nozzle Cover 1 Ea. N/A
10-101-110 Non-sterile Nozzle Insert 2 Ea. N/A
10-101-108 Non-sterile Replacement Battery Cover 1 Ea. N/A
10-101-107 Non-sterile Rechargeable Battery 1 Ea. N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 10-101-127 Supplier VistaLab™ Technologies Supplier No. 90204003
Add to Cart
Add to Cart

VistaLab™ Technologies ali-Q replacement parts and accessories for use with the ali-Q 2 Aliquoting Pipet Controller.

  • For use with the ali-Q and/or ali-Q 2 Aliquoting Pipet Controller

Specifications

Autoclavable Autoclavable
Disposable Single-use
For Use With ali-Q 2 Aliquoting Pipet Controller
Material PTFE
Pore Size 0.22 μm
Sterility Non-sterile
Type Nozzle Filter
Filter Type 0.22 μm PTFE Membrane Filter
For Use With (Equipment) ali-Q or ali-Q 2 pipet controller
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.