Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ All-Glass Filter Holder Kit, 90 mm

Catalog No. XX1019022 Shop All MilliporeSigma Products
Change view
Click to view available options
Membrane Type:
Glass Frit Membrane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Membrane Type
XX1019022 Glass Frit Membrane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX1019022 Supplier MilliporeSigma™ Supplier No. XX1019022
Add to Cart
Add to Cart

Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis with this All-Glass Filter Holder Kit.

Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.

Millipore All-Glass Filter Holders - Kit: 90 mm, Glass frit or Stainless Steel membrane support, 1 L Funnel:

The Millipore All-Glass Filter Holder was designed for the filtration of aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.

This item is a Kit composed of the following items:

  • XX1019000 - Millipore Glass funnel, 1 L, 90 mm, Borosilicate, Ground glass seal
  • XX1019003 - Millipore Spring Clamp, 90 mm, Aluminum
  • XX1519002 - Millipore Glass Base and Cap, 90 mm, Glass frit support

Features and Benefits:

  • All-Glass construction has broad chemical compatibility.
  • Borosilicate glass parts contact liquid, with ground-glass sealing surfaces.
  • Vacuum connection to flask cap simplifies transfer of filtrate.
  • Applications: Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Millipore 90 mm Glass Filter Holder
Material Borosilicate Glass
Sterility Non-sterile
Includes Borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp
Membrane Type Glass Frit Membrane
Quantity 1 Ea.
Type Glass Filter Holder Kit
Volume (Metric) 1 L
Diameter (English) 3.54 in.
Diameter (English) Inside 3.54 in.
Diameter (Metric) Inside 90 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.