Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo All Mesh Contrast Vest

Catalog No. 19220812
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Color:
Lime
Size (Metric) Chest:
101.6 to 106.7 cm
111.7 to 116.8 cm
121.9 to 127 cm
132 to 137 cm
142 to 147 cm
91.4 to 96.5 cm
Length (Metric):
63.5 cm
66.04 cm
68.5 cm
71.12 cm
73.6 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color Size (Metric) Chest Length (Metric)
19-220-812 Large Lime 111.7 to 116.8 cm 68.5 cm
19-220-808 2X-Large Lime 132 to 137 cm 71.12 cm
19-220-809 3X-Large Lime 142 to 147 cm 73.6 cm
19-220-813 Medium Lime 101.6 to 106.7 cm 66.04 cm
19-220-814 Small Lime 91.4 to 96.5 cm 63.5 cm
19-220-815 X-Large Lime 121.9 to 127 cm 68.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-220-812 Supplier Kishigo Supplier No. 1195L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of 100% polyester. ML Kishigo™ All Mesh Contrast Vest has high performance reflective material with breathable contrasting color.

  • Ultra-Cool™ 100% polyester mesh construction
  • Zipper front closure
  • Reflective material (2 in. wide)
  • Left and right chest mic tabs

Pockets:

  • Two lower outside patch pockets with flaps
  • Right chest 2-tier pencil pocket
  • Left chest radio pocket with flap
  • Two inside patch pockets

Specifications

Closure Type Zipper
Certifications/Compliance ANSI 107 Type R, Class 2 Compliant
Color Lime
Size Large
Material Polyester Mesh
Length (English) 27 in.
Length (Metric) 68.5 cm
Size (English) Chest 44 to 46 in.
No. of Pockets 6
Size (Metric) Chest 111.7 to 116.8 cm
Tape Type 2 in. Reflective stripes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.