Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ All Pro Blend Wet Mop, Universal Headband

Catalog No. 19046806 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity:
24 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
19-046-806 24 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-046-806 Supplier Rubbermaid™ Supplier No. FGE23800BL00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

All-purpose mop for general cleaning

  • Looped ends reduce fraying associated with cut-end mops
  • Universal headband fits both side-loading and clamp-style handles

Specifications

Color Blue
Capacity 24 oz.
Length (English) 2.80 in.
Height (English) 21.10 in.
Width (English) 6.50 in.
Quantity 12/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.