Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ All-Purpose Cotton Wipers
SDP

Catalog No. 18308C Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-308C 6 x 6 in. (15.24 x 15.24 cm)
18-308A 4 x 4 in. (10.16 x 10.16 cm)
18-308D 9 x 9 in. (22.86 x 22.86 cm)
18-308G 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-308C Supplier Texwipe™ Supplier No. TX306
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 7 applications

  • Strong, highly absorbent 100% cotton wipers woven from high-quality, long-staple cotton fibers with tight-weave construction
  • Twill-patterned surface on both sides of the wiper traps and removes surface contaminants from the cleaned surface
  • Inherent antistatic characteristics at 40-60% relative humidity
  • Exceptional absorbency, strength, chemical and heat resistance and uniform surface texture make these wipers suitable for a wide range of critical applications
  • Bias cut at a 45° angle to ensure that edges will resist fraying and release of fibers
  • Autoclavable

Order Info

Basis weight: 180g/m2

Specifications

Product Type Cleanroom Wiper
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Material Cotton
Autoclavable Autoclavable
Basis Weight 184
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 6 x 6 in. (15.24 x 15.24 cm)
For Use With (Application) Cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.