Learn More
Description
For ISO Class 7 applications
- Strong, highly absorbent 100% cotton wipers woven from high-quality, long-staple cotton fibers with tight-weave construction
- Twill-patterned surface on both sides of the wiper traps and removes surface contaminants from the cleaned surface
- Inherent antistatic characteristics at 40-60% relative humidity
- Exceptional absorbency, strength, chemical and heat resistance and uniform surface texture make these wipers suitable for a wide range of critical applications
- Bias cut at a 45° angle to ensure that edges will resist fraying and release of fibers
- Autoclavable
Order Info
Basis weight: 180g/m2
Specifications
Specifications
| Product Type | Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Material | Cotton |
| Autoclavable | Autoclavable |
| Basis Weight | 184 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
