Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ All-Purpose Wipers Blue
SDP

Catalog No. 18366648 Shop All New Pig Corporation Products
Change view
Click to view available options
Packaging Quantity:
900/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
18-366-648 900/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-648 Supplier PIG™ Supplier No. WIP231
  • $178.00
    $146.65 / Case of 900

    Save $31.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Center-pull pop-up wipers made for a variety of applications.

  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material won't leave residue or create a mess
  • Convenient pop-up box lets you take just one wiper at a time while keeping remaining stock clean and dry
  • 9.5 x 16 in. wipes
  • 2 boxes of 75 wipers for a total of 900 wipers

Our best-selling pop-up wipers balance toughness, absorbency and softness to do more jobs in more places - from cleaning parts to cleaning hands.

Specifications

Product Type Interfold Wiper
Length (English) 16 in.
Length (Metric) 41 cm
Width (English) 9.5 in.
Width (Metric) 24 cm
Material Plastic
Color Blue
Disposable Single-use
Packaging Quantity 900/Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.