Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ All-Purpose Wipers White
SDP

Catalog No. 18366651 Shop All New Pig Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-366-651 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-651 Supplier PIG™ Supplier No. WIP327
Add to Cart
Add to Cart

Center-pull pop-up wipers made for a variety of applications.

  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material won't leave residue or create a mess
  • Center-pull roll fits wall-mounted unit and dispenses one at a time
  • 9 x 13 in. wipes
  • 2 rolls of 250 wipers for a total of 500 wipers

Our best-selling balance of toughness, absorbency and softness does more jobs in more places - from cleaning parts to cleaning hands.

Specifications

Product Type Interfold Wiper
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Plastic
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Packaging Quantity 500/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.