Learn More
Description
- Type 304 stainless steel construction
- All stainless steel shelves and corners
- Stainless steel posts
- Metro 5MPGSA/5MPBGSA 5 in. polyurethane cart-washable stem casters (2 swivel/2 brake)
Specifications
Specifications
| Capacity (Metric) | 408 kg |
| Color | Silver |
| Dimensions (L x W x H) | 40.75 x 24 x 39 in. |
| Load Bearing Capacity (English) | 900 lb. |
| Load Bearing Capacity (Metric) | 408 kg |
| Material | Stainless Steel |
| No. of Shelves | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.