Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Flexbak Back Support

Catalog No. 19037629A
Change view
Click to view available options
Size:
Small
Medium
Large
Size (English) Waist:
26 to 36 in.
36 to 48 in.
48 to 58 in.
Size (Metric) Waist:
121.92 to 147.32 cm
66 to 91.44 cm
91.44 to 121.92 cm
Width (English):
6.25 in.
7.75 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist Width (English)
19-037-629A Small 26 to 36 in. 66 to 91.44 cm 6.25 in.
19-037-629C Large 48 to 58 in. 121.92 to 147.32 cm 8 in.
19-037-629B Medium 36 to 48 in. 91.44 to 121.92 cm 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-037-629A Supplier Allegro™ Supplier No. 711501
Add to Cart
Add to Cart

Specifications

Color Black
Closure Type Hook and loop
Product Type Flexbak™ Back Support
Size Small
For Use With (Application) Helps to reduce back stress and strain
Includes 1.5 in. knit Elastic Suspender, 2 molded Polypropylene stays, 2 single system pull straps
Material Nylon
Size (English) Waist 26 to 36 in.
Size (Metric) Waist 66 to 91.44 cm
Width (English) 6.25 in.
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.