Learn More
Allegro™ Flexbak Back Support
Specifications
Specifications
| Color | Black |
| Closure Type | Hook and loop |
| Product Type | Flexbak™ Back Support |
| Size | Medium |
| For Use With (Application) | Helps to reduce back stress and strain |
| Includes | 1.5 in. knit Elastic Suspender, 2 molded Polypropylene stays, 2 single system pull straps |
| Material | Nylon |
| Size (English) Waist | 36 to 48 in. |
| Size (Metric) Waist | 91.44 to 121.92 cm |
| Width (English) | 7.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.