Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Axial Blower

Catalog No. 19087637
Encompass_Preferred
Change view
Click to view available options
Amperage:
13 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
19-087637 13 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-087637 Supplier Allegro™ Supplier No. 9506
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perfect for locations where electricity is not available

  • Features 12 volt DC electric motor with thermal protector
  • Lightweight and portable
  • Single speed performance
  • Includes cord with alligator clips
  • May be operated off truck battery

Specifications

Amperage 13 A
Product Type Axial DC Powered Blower
Voltage 12 V
Flow Rate 1150 cfm
Horsepower 0.33 hp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.