Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Industries Cooling Insert Vests

Catalog No. 19167012
Change view
Click to view available options
Size:
2X-Large
6 x 14 in.
Large/X-Large
Small/Medium
Weight (Metric):
0.02 kg
0.57 kg
45.5 to 79.4 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Weight (Metric)
19-167-012 2X-Large 0.57 kg
19-167-010 Small/Medium 0.02 kg
19-167-011 Large/X-Large 45.5 to 79.4 kg
19-167-013 6 x 14 in. 0.02 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-167-012 Supplier Allegro™ Supplier No. 841305
Add to Cart
Add to Cart

Ideal for use under HazMat suits and other protective clothing

Four pockets for cooling inserts.

  • Adjusts with hook and loop over shoulder and side straps
  • Two layers of 100% cotton for comfort
  • Color: Royal Blue
  • Front zipper
  • Separate phase change cooling insert: W X L: 6 X 14 in.

Specifications

Material Cotton
Product Type Cooling Insert Vest
Size 2X-Large
Color Royal Blue
For Use With (Application) Protect and provide comfort to workers who must function in environments with excessive heat
For Use With (Equipment) Ideal for under HazMat suits and other protective clothing
Weight (English) 2 lb.
Weight (Metric) 0.57 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.