Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Gas Blower

Catalog No. 19084790
Encompass_Preferred
Change view
Click to view available options
Certifications/Compliance:
CSA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-084790 CSA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-084790 Supplier Allegro™ Supplier No. 9505
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Orange
Diameter (English) Duct 8 in.
Certifications/Compliance CSA
Diameter (Metric) Duct 20.32 cm
Product Type Gas Blower
Dimensions (L x W) 19 x 19 in. (48.26 x 48.26 cm)
Flow Rate 1500 to 3000 cfm
Horsepower 3.5 hp
Includes 6 ft. Exhaust hose extension
Length (English) 19 in.
Length (Metric) 48.26 cm
Material Polyethylene
Width (Metric) 48.26 cm
Width (English) 19 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.