Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Standard Blowers

Catalog No. 19083255
Encompass_Preferred
Change view
Click to view available options
Amperage:
6 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
19-083255 6 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-083255 Supplier Allegro™ Supplier No. 9504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Orange
Certifications/Compliance CEESI
Amperage 6 A
Product Type Standard Blower
Voltage 115 V
Flow Rate 1066 cfm
Horsepower 0.33 hp
Material Polyethylene
Weight (English) 38 lb.
Weight (Metric) 17 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.