Learn More
Sol-M™ Allergy Syringe Tray
Description
- Low Dead Space design reduces waste and allows for more efficient medication delivery
- Clear, bold graduations for accurate filling and dosing
- Sterile trays for convenient filling of allergenic extracts
- Needles with Intradermal Bevel on select products
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 27 G |
| Latex Free | Yes |
| Length (English) Needle | 3/8 in. |
| Product Type | Allergy Syringe Tray |
| Disposable | Single-use |
| Packaging | Tray |
| Volume (Metric) | 1 mL |
| Length (Metric) Needle | 9.52 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.