Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Allergy Syringe Tray

Catalog No. 22024328
Change view
Click to view available options
Needle Gauge:
23 G
26 G
27 G
Length (Metric) Needle:
9.52 mm
12.7 mm
Product Type:
Allergy Syringe Tray
Allergy Syringe Tray IDB
Mixing Syringe Tray
Safety Syringe Allergy Tray
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (Metric) Needle Product Type
22-024-328 27 G 12.7 mm Allergy Syringe Tray
22-024-323 23 G 12.7 mm Mixing Syringe Tray
22-024-324 26 G 9.52 mm Allergy Syringe Tray IDB
22-024-433 26 G 9.52 mm Safety Syringe Allergy Tray
22-024-325 26 G 12.7 mm Allergy Syringe Tray
22-024-326 26 G 12.7 mm Allergy Syringe Tray IDB
22-024-327 27 G 9.52 mm Allergy Syringe Tray
22-024-434 27 G 12.7 mm Safety Syringe Allergy Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-024-328 Supplier Sol-M™ Supplier No. 181027T
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for mixing and administering allergenic extracts, the transparent barrels with bold, easy to read, graduations that allow for accurate filling and dosing. They feature a low dead space design and are packaged in sterile convenience trays.

  • Low Dead Space design reduces waste and allows for more efficient medication delivery
  • Clear, bold graduations for accurate filling and dosing
  • Sterile trays for convenient filling of allergenic extracts
  • Needles with Intradermal Bevel on select products

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Product Type Allergy Syringe Tray
Disposable Single-use
Packaging Tray
Volume (Metric) 1 mL
Length (Metric) Needle 12.7 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Syringe
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.