Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Allihn Condenser with Removable Hose Connections
GREENER_CHOICESDP

Catalog No. 31500797 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No:
14/20
24/40
29/42
Length (Metric) Jacket:
120 mm
200 mm
300 mm
400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31-500-797 14/20 120 mm
31-500-798 24/40 200 mm
31-500-799 24/40 300 mm
31-500-800 24/40 400 mm
31-500-801 29/42 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-797 Supplier Synthware™ Supplier No. C621120
Add to Cart
Add to Cart

Allihn style reflux condenser with a standard taper outer joint at the top and a lower inner drip tip joint

Specifications

Type Allihn Condenser
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Standard Taper Joint No 14/20
Length (Metric) Jacket 120 mm
No. of Bulbs 0
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.