Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Allihn Condenser with Removable Hose Connections
GREENER_CHOICESDP

Catalog No. 31500801 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric) Jacket:
120 mm
200 mm
300 mm
400 mm
Standard Taper Joint No:
14/20
24/40
29/42
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket Standard Taper Joint No
31-500-801 300 mm 29/42
31-500-797 120 mm 14/20
31-500-798 200 mm 24/40
31-500-799 300 mm 24/40
31-500-800 400 mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-801 Supplier Synthware™ Supplier No. C625300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allihn style reflux condenser with a standard taper outer joint at the top and a lower inner drip tip joint

Specifications

Type Allihn Condenser
No. of Bulbs 0
Length (Metric) Jacket 300 mm
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Standard Taper Joint No 29/42
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.