Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Alnico Bar Magnet
SDPSCI_ED

Catalog No. S13055 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13055 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13055 Supplier United Scientific™ Supplier No. ABM020S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Powerful Alnico 1 bar magnet.

  • Magnets are painted with North and South poles, clearly marked.
  • Width 1/2 in.
  • Thickness 1/4 in.

Note:
Image is representative only. This is a single magnet. Does not come with end keepers.

Specifications

Material Alnico
Shape Bar
Grade 5+
Color Red
Product Type Magnet
Length (English) 2 in.
Length (Metric) 5.1 cm
Quantity 1 magnet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.