Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Alnico Cow Magnet
SDPSCI_ED

Catalog No. S23989 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S23989 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23989 Supplier United Scientific™ Supplier No. MGTCOWA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Alnico Cow Magnet is a strong alnico magnet with a magnetic pole on each end. It can be used for magnetic field demonstrations and a variety of other lab experiments.

  • Magnet is 7.5 cm long.
  • 1.25 cm in diameter.
  • Weighs approximately 100 grams.

Specifications

Material Alnico
Shape Cylindrical
Grade 5+
Diameter (Metric) Outside 1.25 cm
Diameter (English) Outside 0.5 in.
Product Type Cow Magnet
Length (English) 3 in.
Length (Metric) 7.5 cm
Weight (Metric) 100 g
Weight (English) 3.5 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.