Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Alnico Cylindrical Magnets
SDPSCI_ED

Catalog No. S13056 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
12.5 cm x 10 mm
5 cm x 8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S13056 12.5 cm x 10 mm
S13057 5 cm x 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13056 Supplier United Scientific™ Supplier No. ACM050
Add to Cart
Add to Cart

Strong Alnico 1 grade Cylindrical Magnets.

  • Shipped in pairs.
  • With separators and keepers.
  • North pole is marked with a dot.

Specifications

Material Alnico
Shape Cylindrical
Grade 5+
Product Type Magnet
Length (English) 4.9 in.
Length (Metric) 12.5 cm
Width (English) 0.4 in.
Size 12.5 cm x 10 mm
Width (Metric) 10 mm
Dimensions (L x W) 12.5 cm x 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.