Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Aloe Sense™ N96 Nitrile Gloves

Catalog No. 19170824 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-824 X-Small
19-170-825 Small
19-170-826 Medium
19-170-827 Large
19-170-828 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-170-824 Supplier Ansell Supplier No. N960
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, nitrile exam glove provides reliable protection and extra sensitivity with soothing aloe and chamomile inner coating.

  • Extra soft nitrile exam glove
  • Tactile sensitivity and comfort
  • Soothing aloe helps protect the hands from drying and cracking
  • Fully textured for a secure grip
  • Recommended for standard patient examinations, laboratory analysis, sample taking/processing and light assembly tasks
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 13485:2003
Chemotherapeutic Rated No
Applications Laboratory, Healthcare
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model N960
Quantity 1000/Cs.
Series MICROFLEX™ Aloe Sense™ N96
Tensile Strength 14 MPa
Length (English) 9.8 in.
Length (Metric) 24.8 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.