Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Aloetouch™ Nitrile Gloves

Catalog No. 236672014D Shop All Medline Industries Products
Change view
Click to view available options
Size:
X-Small
Small
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-667-2014D X-Large
23-667-201 X-Small
23-667-201A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-667-2014D Supplier Medline™ Supplier No. MDS195087
This item is not returnable. View return policy

Aloetouch™ nitrile exam gloves soothe and moisturize hands while providing chemical resistance and barrier protection.

  • Aloe coating helps soothe and moisturize hands
  • Green
  • Full texture for better grip
  • Tested for use with chemotherapy drugs
  • Latex-free

Specifications

Certifications/Compliance ASTM D 6319
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model MDS195087
Series Aloetouch™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.