Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Alpha™ 1 Microfiber Dry Wiper
SDP

Catalog No. 18366265 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
15 x 15 cm
23 x 23 cm
31 x 31 cm
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
18-366-265 31 x 31 cm Sterile
18-366-260 10 x 10 cm Non-sterile
18-366-261 15 x 15 cm Non-sterile
18-366-262 23 x 23 cm Non-sterile
18-366-263 31 x 31 cm Non-sterile
18-366-264 23 x 23 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-366-265 Supplier Texwipe™ Supplier No. STX1212
This item is not returnable. View return policy

For wiping and cleaning surfaces, equipment and parts. The Alpha™ 1 Microfiber Dry Wipers can be used for spill control, applying and removing lubricants, adhesives and residues.

  • Alpha™ 1 Microfiber offers increased lifting and capturing of particles as small as microbes.
  • Quick wicking performance, ideal for streak-free cleaning and spill control.
  • Ideal for wiping surfaces susceptible to scratching.
  • Unique microfiber construction allows the removal of oils and fingerprints.
  • Manufactured to provide low levels of particles and extractables creating a wiper suitable for critical cleaning and wiping.
  • Meets USP and USP wiper requirements.
  • Autoclave safe.
  • Individually lot coded for ease of traceability and quality control.

Specifications

Product Type Dry Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (Metric) 31 cm
Material Polyester, Nylon
Autoclavable Autoclavable
Color White
Dimensions (L x W) 31 x 31 cm
For Use With (Application) Cleaning/Wiping
Packaging Quantity 4 x 25 Wipers
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.