Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alpha III™ Model Rocket
SDPSCI_ED

Catalog No. S41843PK Shop All Estes Industries Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
12 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41843PK 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41843PK Supplier Estes Industries Supplier No. 1751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

12 in. (30cm) Parachute

A durable flier that's a true classic.

Sleek black and orange dynamic rocket.

Features:

  • Reliable and easy-to-build
  • Fin unit is one-piece for easy construction
  • Pre-colored plastic model requires no painting
  • Launches up to 1100 ft. (335m)

Specifications:

  • Length: 12.3 in. (31.1cm)
  • Dia: 0.98 in. (24.8mm)
  • Weight: 1.2 oz. (34g)
  • Engines: 1/2A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7

Specifications

Diameter (English) 0.98 in.
Diameter (Metric) 2.5 cm
For Use With (Equipment) Engines 1/2 A6-2, A8-3, A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Includes 12 in. Parachute
Length (English) 12.3 in.
Length (Metric) 31.1 cm
Max. Altitude (English) 1100 ft.
Max. Altitude (Metric) 335.2 m
Quantity 12 Pk.
Weight (English) 0.08 lb.
Weight (Metric) 0.034 kg
Product Type Model Rocket, Alpha III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.