Learn More
Description
Soft and breathable multilayer SMS material provides comfort in critical environments. Choose from elastic or knit wrist styles in blue or white colors.
- Soft, breathable and fluid repellent
- Static dissipative
- Ultra clean, low particle count
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | 4X-Large |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Collar Type | Tapered |
| Seam Type | Serged |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
