Learn More
Description
- Ultimate in slip and fall protection on damp and dry floors
- High performance, anti-skid properties
- Full coverage up through ankle area
- BarrierTech™ upper material provides protection from fluids and light chemical splash
- Two colors, four sizes
- Different colors around the opening provide convenient size identification
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene, Polypropylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Sole Type | Anti-skid |
| Closure Color | White |
| Seam Type | Serged |
| Thread Color | White |
| Dimensions (L x W x H) | 14 x 4.5 x 5 in. (35.56 x 11.43 x 12.7cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
