Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Sleeves for Sterile Suits
BIOPHARMA

Catalog No. 19168457 Shop All AlphaProTech Products
Change view
Click to view available options
Length (English):
19.5 in.
21.5 in.
Size:
Standard
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
19-168-457 21.5 in. X-Large
19-830-003 19.5 in. Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-168-457 Supplier AlphaProTech Supplier No. MS01J764ST
This item is not returnable. View return policy

Ultra-clean material to ensure a low particulate count and protection for sterile work areas

  • Sonically welded seams make it impervious to fluids, particulates and many chemicals
  • Tapered cut for secure and comfortable fit
  • Larger end of sleeve is cuffed to expose garment interior so it can be donned without touching exterior
  • Positioned inside package for immediate donning, no fumbling to properly put on sleeve
  • Sterility Assurance Level: Packaged to eliminate cross contamination, terminally sterilized using gamma irradiation to yield a minimum SAL of 10-6
  • Tunneled elastic at both ends

Specifications

Size X-Large
Construction Sonically welded seams and tunneled elastic at both ends
Color White
Sterility Sterile
Closure Type Elastic Ends
Seam Type Ultrasonically Welded
Cuff Style Elastic
Model MS-01J76
For Use With (Equipment) Sterile Suit
Length (English) 21.5 in.
Length (Metric) 54.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.