Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaSat™ CleanPak™ Presaturated Polyester Wipers
SDP

Catalog No. 18326B Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
Saturation Solution:
100% Semiconductor grade IPA
70% Semiconductor grade IPA
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution
18-326B 9 x 9 in. (22.86 x 22.86 cm) 70% Semiconductor grade IPA
18-326A 4 x 4 in. (10.16 x 10.16 cm) 70% Semiconductor grade IPA
19-036087 6 x 6 in. (15.24 x 15.24 cm) 70% Semiconductor grade IPA
19-047-225 9 x 9 in. (22.86 x 22.86 cm) 100% Semiconductor grade IPA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-326B Supplier Texwipe™ Supplier No. TX1039
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 3 to 5 applications

  • Cleanroom polyester knit wipers presaturated with various concentrations of semiconductor-grade isopropanol IPA (100% IPA wiper is designed for semiconductor tool chambers)
  • Vectra™ processed for consistent quality, low extractable ions and volatile residues, and hands-free quality inspection
  • Remove fingerprints and other contaminants from medical surfaces prior to packaging and terminal sterilization
  • Superior strength resists abrasion under rigorous use
  • Optimum IPA saturation level
  • Eliminates maintenance and safety concerns of squirt bottles
  • Lowest particulate generation when introduced to alcohol
  • Lot-to-lot traceability

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 158
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
Saturation Solution 70% Semiconductor grade IPA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.