Learn More
Description
- Cleanroom polyester knit wipers presaturated with various concentrations of semiconductor-grade isopropanol IPA (100% IPA wiper is designed for semiconductor tool chambers)
- Vectra™ processed for consistent quality, low extractable ions and volatile residues, and hands-free quality inspection
- Remove fingerprints and other contaminants from medical surfaces prior to packaging and terminal sterilization
- Superior strength resists abrasion under rigorous use
- Optimum IPA saturation level
- Eliminates maintenance and safety concerns of squirt bottles
- Lowest particulate generation when introduced to alcohol
- Lot-to-lot traceability
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15.24 cm |
| Material | Polyester |
| Basis Weight | 158 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 6 x 6 in. (15.24 x 15.24 cm) |
| For Use With (Application) | Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
